- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 175 Teeth
- 1,750 mm Pitch Length
- 16 mm Wide
| Width [Nom] | 16.000 mm |
| Pitch Length | 1750 mm |
| Pitch | 10 mm |
| Belt Size | T10 |
| Material | Urethane w/ Kevlar Cord |
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| No. of Teeth | 175 |
| Weight | 0.0 LB |
| EAN or UPC | 746041269869 |

