- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 60 Teeth
- 600 mm Pitch Length
- 16 mm Wide
| Pitch | 10 mm |
| Pitch Length | 600 mm |
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| No. of Teeth | 60 |
| Belt Size | T10 |
| Width [Nom] | 16.000 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.1 LB |
| EAN or UPC | 746041270070 |

