- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 49 Teeth
- 245 mm Pitch Length
- 16 mm Wide
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Belt Size | T5 |
| No. of Teeth | 49 |
| Pitch Length | 245 mm |
| Pitch | 5 mm |
| Width [Nom] | 16.000 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.25 LB |
| EAN or UPC | 746041270674 |

