- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 340 Teeth
- 170" Pitch Length
- 1 1/2" Wide
| Width [Nom] | 1.500 in |
| Pitch Length | 170 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.500 in |
| Belt Size | H |
| Belt Style | Single Sided |
| No. of Teeth | 340 |
| Weight | 1.743 LB |
| EAN or UPC | 746041142636 |

