- HTB® Timing Belt
- Single Sided
- 14 mm Pitch
- 1778 mm Pitch Length
- 127 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| No. of Teeth | 127 |
| Belt Style | Single Sided |
| Material | Neoprene |
| Pitch Length | 1778 mm |
| Belt Width | 65 mm |
| Pitch | 14 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041237653 |

