- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 144 Teeth
- 180" Pitch Length
- 3" Wide
| Belt Size | XXH |
| Belt Style | Single Sided |
| No. of Teeth | 144 |
| Pitch Length | 180 in |
| Material | Neoprene w/ Steel Cord |
| Inch/Metric | Inch |
| Pitch | 1.250 in |
| Width [Nom] | 3.000 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041309831 |

