- Variable Speed Belt
- 1826V Series
- 1 1/8 in Top Width x 25.00 in Pitch Length
- 26 ° Sheave Angle
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 25 in |
| Belt Size | 1826V |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/8 in |
| Weight | 0.0 LB |
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 25 in |
| Belt Size | 1826V |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/8 in |
| Weight | 0.0 LB |