- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 50 Teeth
- 18.70" Pitch Length
- 1/4" Wide
| Pitch | 0.375 in |
| No. of Teeth | 50 |
| Width [Nom] | 0.250 in |
| Material | Neoprene w/ Steel Cord |
| Belt Size | L |
| Pitch Length | 18.7 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041143558 |

