- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 95 Teeth
- 19" Pitch Length
- 5/16" Wide
| Pitch | 0.200 in |
| Belt Style | Single Sided |
| Pitch Length | 19 in |
| Material | Urethane w/ Steel Cord |
| Width [Nom] | 0.312 in |
| Inch/Metric | Inch |
| Belt Size | XL |
| No. of Teeth | 95 |
| Weight | 0.023 LB |
| EAN or UPC | 746041272999 |

