- Variable Speed Belt
- 1934V Series
- 1 3/16 in Top Width x 37.10 in Pitch Length
- 34 ° Sheave Angle
| Angle of Sheave Groove | 34 ° |
| Pitch Length | 37.1 in |
| Cross Section Width | 1 3/16 in |
| Belt Size | 1934V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041193867 |
| Angle of Sheave Groove | 34 ° |
| Pitch Length | 37.1 in |
| Cross Section Width | 1 3/16 in |
| Belt Size | 1934V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041193867 |