- B Cross Section
- 2 Ribs
- 65" Outside Length
- Non-Cogged
- 1.460" Cross Section Width
| No. of Ribs | 2 |
| Cross Section Width | 1.46 in |
| Rib Width | 0.656 in |
| Belt Match | 2 |
| Cogged | No |
| Outside Length | 65 in |
| Belt Size | B |
| Belt Cross Section Style | B |
| Cross Section Height | 0.41 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Weight | 0.0 LB |
| EAN or UPC | 746041100865 |

