- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 100 Teeth
- 20" Pitch Length
- 1/4" Wide
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Belt Size | XL |
| Width [Nom] | 0.250 in |
| No. of Teeth | 100 |
| Pitch | 0.200 in |
| Material | Neoprene w/ Steel Cord |
| Pitch Length | 20 in |
| Weight | 0.005 LB |
| EAN or UPC | 746041144302 |

