- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 100 Teeth
- 20" Pitch Length
- 1 1/8" Wide
| Belt Size | XL |
| Width [Nom] | 1.125 in |
| Pitch | 0.200 in |
| Inch/Metric | Inch |
| Pitch Length | 20 in |
| Material | Neoprene w/ Steel Cord |
| No. of Teeth | 100 |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041144395 |

