- Variable Speed Belt
- 2028V Series
- 1 1/4 in Top Width x 31.50 in Pitch Length
- 28 ° Sheave Angle
| Pitch Length | 31.5 in |
| Cross Section Width | 1 1/4 in |
| Inch/Metric | Inch |
| Belt Size | 2028V |
| Angle of Sheave Groove | 28 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193881 |
| Pitch Length | 31.5 in |
| Cross Section Width | 1 1/4 in |
| Inch/Metric | Inch |
| Belt Size | 2028V |
| Angle of Sheave Groove | 28 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193881 |