- Variable Speed Belt
- 2030V Series
- 1 1/4 in Top Width x 38.10 in Pitch Length
- 30 ° Sheave Angle
| Belt Size | 2030V |
| Cross Section Width | 1 1/4 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 38.1 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041193898 |
| Belt Size | 2030V |
| Cross Section Width | 1 1/4 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 38.1 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041193898 |