- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 101 Teeth
- 1,010 mm Pitch Length
- 20 mm Wide
| Inch/Metric | Metric |
| Material | Urethane w/ Steel Cord |
| Belt Style | Single Sided |
| Belt Size | T10 |
| Pitch Length | 1010 mm |
| Width [Nom] | 20.000 mm |
| No. of Teeth | 101 |
| Pitch | 10 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041274429 |

