- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 105 Teeth
- 21" Pitch Length
- 3/8" Wide
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Belt Size | XL |
| Material | Neoprene w/ Steel Cord |
| Pitch Length | 21 in |
| Inch/Metric | Inch |
| Width [Nom] | 0.375 in |
| No. of Teeth | 105 |
| Weight | 0.0 LB |
| EAN or UPC | 746041145170 |

