- Variable Speed Belt
- 2126V Series
- 1 5/16 in Top Width x 30.90 in Pitch Length
- 26 ° Sheave Angle
| Cross Section Width | 1 5/16 in |
| Inch/Metric | Inch |
| Pitch Length | 30.9 in |
| Belt Size | 2126V |
| Angle of Sheave Groove | 26 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193928 |
| Cross Section Width | 1 5/16 in |
| Inch/Metric | Inch |
| Pitch Length | 30.9 in |
| Belt Size | 2126V |
| Angle of Sheave Groove | 26 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041193928 |