| Inside Length | 610 mm |
| Cross Section Width | 21 mm |
| Inch/Metric | European Metric |
| Thickness | 6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041197728 |
| Inside Length | 610 mm |
| Cross Section Width | 21 mm |
| Inch/Metric | European Metric |
| Thickness | 6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041197728 |