- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 56 Teeth
- 560 mm Pitch Length
- 22 mm Wide
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cord |
| Pitch Length | 560 mm |
| No. of Teeth | 56 |
| Width [Nom] | 22.000 mm |
| Belt Size | AT10 |
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041276775 |

