- Variable Speed Belt
- 2332V Series
- 1 7/16 in Top Width x 37.30 in Pitch Length
- 32 ° Sheave Angle
| Belt Size | 2332V |
| Angle of Sheave Groove | 32 ° |
| Cross Section Width | 1 7/16 in |
| Pitch Length | 37.3 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194475 |
| Belt Size | 2332V |
| Angle of Sheave Groove | 32 ° |
| Cross Section Width | 1 7/16 in |
| Pitch Length | 37.3 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194475 |