- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 117 Teeth
- 23.40" Pitch Length
- 0.600" Wide
| Inch/Metric | Inch |
| Belt Size | XL |
| Material | Neoprene w/ Steel Cord |
| Width [Nom] | 0.600 in |
| No. of Teeth | 117 |
| Pitch | 0.200 in |
| Pitch Length | 23.4 in |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041146238 |

