- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 48 Teeth
- 24" Pitch Length
- 1" Wide
| Pitch Length | 24 in |
| Width [Nom] | 1.000 in |
| Material | Neoprene w/ Steel Cord |
| Belt Size | H |
| No. of Teeth | 48 |
| Pitch | 0.500 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Weight | 0.151 LB |
| EAN or UPC | 746041146504 |

