Skip to content Skip to navigation menu
Positive Drive Timing Belt

240L050

Positive Drive Timing Belt
Item #100780287
  • Single Sided Timing Belt
  • L Series (3/8" Pitch)
  • 64 Teeth
  • 24" Pitch Length
  • 1/2" Wide
  • Neoprene w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • L Series (3/8" Pitch)
  • 64 Teeth
  • 24" Pitch Length
  • 1/2" Wide
Belt Size L
Pitch Length 24 in
Material Neoprene w/ Steel Cord
Pitch 0.375 in
Width [Nom] 0.500 in
Belt Style Single Sided
Inch/Metric Inch
No. of Teeth 64
Weight 0.062 LB
EAN or UPC 746041146733
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison