- Variable Speed Belt
- 2426V Series
- 1 1/2 in Top Width x 34.30 in Pitch Length
- 26 ° Sheave Angle
| Cross Section Width | 1 1/2 in |
| Pitch Length | 34.3 in |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Belt Size | 2426V |
| Weight | 0.0 LB |
| EAN or UPC | 746041194482 |
| Cross Section Width | 1 1/2 in |
| Pitch Length | 34.3 in |
| Angle of Sheave Groove | 26 ° |
| Inch/Metric | Inch |
| Belt Size | 2426V |
| Weight | 0.0 LB |
| EAN or UPC | 746041194482 |