- Variable Speed Belt
- 2530V Series
- 1 9/16 in Top Width x 79.00 in Pitch Length
- 30 ° Sheave Angle
| Angle of Sheave Groove | 30 ° |
| Belt Size | 2530V |
| Cross Section Width | 1 9/16 in |
| Pitch Length | 79 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194826 |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 2530V |
| Cross Section Width | 1 9/16 in |
| Pitch Length | 79 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194826 |