- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 121 Teeth
- 1,210 mm Pitch Length
- 25 mm Wide
| Material | Urethane w/ Steel Cord |
| No. of Teeth | 121 |
| Pitch | 10 mm |
| Pitch Length | 1210 mm |
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Width [Nom] | 25.000 mm |
| Belt Size | AT10 |
| Weight | 0.0 LB |
| EAN or UPC | 746041278083 |

