- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 135 Teeth
- 1,350 mm Pitch Length
- 25 mm Wide
| Pitch Length | 1350 mm |
| Inch/Metric | Metric |
| Width [Nom] | 25.000 mm |
| Material | Urethane w/ Steel Cord |
| Belt Style | Dual Sided |
| Belt Size | T10 |
| Pitch | 10 mm |
| No. of Teeth | 135 |
| Weight | 0.0 LB |
| EAN or UPC | 746041278960 |

