- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 63 Teeth
- 630 mm Pitch Length
- 25 mm Wide
| No. of Teeth | 63 |
| Pitch Length | 630 mm |
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cord |
| Width [Nom] | 25.000 mm |
| Belt Style | Dual Sided |
| Belt Size | T10 |
| Inch/Metric | Metric |
| Weight | 1.35 LB |
| EAN or UPC | 746041300326 |

