- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 84 Teeth
- 840 mm Pitch Length
- 25 mm Wide
| No. of Teeth | 84 |
| Pitch | 10 mm |
| Belt Style | Single Sided |
| Width [Nom] | 25.000 mm |
| Belt Size | T10 |
| Inch/Metric | Metric |
| Material | Urethane w/ Steel Cord |
| Pitch Length | 840 mm |
| Weight | 0.115 LB |
| EAN or UPC | 746041279523 |

