- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 92 Teeth
- 460 mm Pitch Length
- 25 mm Wide
| Material | Urethane w/ Steel Cord |
| Belt Size | T5 |
| Pitch Length | 460 mm |
| No. of Teeth | 92 |
| Width [Nom] | 25.000 mm |
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Pitch | 5 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041280123 |

