- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 137 Teeth
- 27.40" Pitch Length
- 3/8" Wide
| Inch/Metric | Inch |
| No. of Teeth | 137 |
| Pitch | 0.200 in |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Belt Size | XL |
| Pitch Length | 27.4 in |
| Width [Nom] | 0.375 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041148904 |

