- Variable Speed Belt
- 2822V Series
- 1 3/4 in Top Width x 77.80 in Pitch Length
- 22 ° Sheave Angle
| Pitch Length | 77.8 in |
| Belt Size | 2822V |
| Angle of Sheave Groove | 22 ° |
| Cross Section Width | 1 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194918 |
| Pitch Length | 77.8 in |
| Belt Size | 2822V |
| Angle of Sheave Groove | 22 ° |
| Cross Section Width | 1 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041194918 |