- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 76 Teeth
- 28.50" Pitch Length
- 1" Wide
| Belt Size | L |
| Inch/Metric | Inch |
| Width [Nom] | 1.000 in |
| Belt Style | Single Sided |
| Pitch | 0.375 in |
| No. of Teeth | 76 |
| Material | Urethane w/ Steel Cord |
| Pitch Length | 28.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041281434 |

