- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 145 Teeth
- 29" Pitch Length
- 1 1/2" Wide
| Belt Size | XL |
| No. of Teeth | 145 |
| Width [Nom] | 1.500 in |
| Pitch | 0.200 in |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch Length | 29 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041149604 |

