- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 80 Teeth
- 30" Pitch Length
- 1" Wide
| Inch/Metric | Inch |
| Belt Size | L |
| Pitch Length | 30 in |
| Width [Nom] | 1.000 in |
| Pitch | 0.375 in |
| Material | Urethane w/ Kevlar Cord |
| Belt Style | Single Sided |
| No. of Teeth | 80 |
| Weight | 0.0 LB |
| EAN or UPC | 746041282141 |

