- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 80 Teeth
- 30" Pitch Length
- 2" Wide
| Pitch Length | 30 in |
| Pitch | 0.375 in |
| Belt Style | Single Sided |
| Material | Neoprene w/ Steel Cord |
| Belt Size | L |
| Inch/Metric | Inch |
| No. of Teeth | 80 |
| Width [Nom] | 2.000 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041150198 |

