- Variable Speed Belt
- 3030V Series
- 1 7/8 in Top Width x 38.70 in Pitch Length
- 30 ° Sheave Angle
| Belt Size | 3030V |
| Pitch Length | 38.7 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041195465 |
| Belt Size | 3030V |
| Pitch Length | 38.7 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041195465 |