- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 142 Teeth
- 1,420 mm Pitch Length
- 30 mm Wide
| Inch/Metric | Metric |
| Belt Size | T10 |
| No. of Teeth | 142 |
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cord |
| Pitch Length | 1420 mm |
| Belt Style | Dual Sided |
| Width [Nom] | 30.000 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041300616 |

