- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 72 Teeth
- 720 mm Pitch Length
- 30 mm Wide
| Pitch Length | 720 mm |
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Material | Urethane w/ Steel Cord |
| Width [Nom] | 30.000 mm |
| Belt Size | T10 |
| No. of Teeth | 72 |
| Pitch | 10 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041283285 |

