- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 84 Teeth
- 31.50" Pitch Length
- 1" Wide
| Belt Size | L |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.375 in |
| Pitch Length | 31.5 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| No. of Teeth | 84 |
| Width [Nom] | 1.000 in |
| Weight | 0.3 LB |
| EAN or UPC | 746041150808 |

