- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 85 Teeth
- 32" Pitch Length
- 14" Wide
| Pitch Length | 32 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Size | L |
| Pitch | 0.375 in |
| Width [Nom] | 14.000 in |
| No. of Teeth | 85 |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041311834 |

