- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 86 Teeth
- 32.20" Pitch Length
- 3/4" Wide
| Width [Nom] | 0.750 in |
| Inch/Metric | Inch |
| No. of Teeth | 86 |
| Belt Size | L |
| Belt Style | Single Sided |
| Pitch Length | 32.2 in |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.375 in |
| Weight | 0.14 LB |
| EAN or UPC | 746041151324 |

