- Variable Speed Belt
- 3230HV Series
- 2 in Top Width x 67.00 in Pitch Length
- 30 ° Sheave Angle
| Pitch Length | 67 in |
| Angle of Sheave Groove | 30 ° |
| Inch/Metric | Inch |
| Belt Size | 3230HV |
| Cross Section Width | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041195786 |
| Pitch Length | 67 in |
| Angle of Sheave Groove | 30 ° |
| Inch/Metric | Inch |
| Belt Size | 3230HV |
| Cross Section Width | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041195786 |