- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 89 Teeth
- 890 mm Pitch Length
- 32 mm Wide
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cord |
| Belt Size | AT10 |
| Width [Nom] | 32.000 mm |
| No. of Teeth | 89 |
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Pitch Length | 890 mm |
| Weight | 1.85 LB |
| EAN or UPC | 746041284404 |

