- Variable Speed Belt
- 3432V Series
- 2 1/8 in Top Width x 45.00 in Pitch Length
- 32 ° Sheave Angle
| Belt Size | 3432V |
| Pitch Length | 45 in |
| Angle of Sheave Groove | 32 ° |
| Cross Section Width | 2 1/8 in |
| Inch/Metric | Inch |
| Weight | 2.513 LB |
| EAN or UPC | 746041196103 |
| Belt Size | 3432V |
| Pitch Length | 45 in |
| Angle of Sheave Groove | 32 ° |
| Cross Section Width | 2 1/8 in |
| Inch/Metric | Inch |
| Weight | 2.513 LB |
| EAN or UPC | 746041196103 |