- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 112 Teeth
- 560 mm Pitch Length
- 34 mm Wide
| Pitch Length | 560 mm |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Belt Size | T5 |
| Width [Nom] | 34.000 mm |
| Material | Urethane w/ Steel Cord |
| No. of Teeth | 112 |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041286330 |

