- HTB® Timing Belt
- Single Sided
- 8 mm Pitch
- 3600 mm Pitch Length
- 450 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Belt Style | Single Sided |
| Belt Width | 50 mm |
| Pitch Length | 3600 mm |
| Pitch | 8 mm |
| No. of Teeth | 450 |
| Material | Neoprene |
| Weight | 0.0 LB |
| EAN or UPC | 746041245566 |

