- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 72 Teeth
- 36" Pitch Length
- 3/4" Wide
| Belt Style | Single Sided |
| Material | Neoprene w/ Steel Cord |
| Width [Nom] | 0.750 in |
| Belt Size | H |
| Inch/Metric | Inch |
| No. of Teeth | 72 |
| Pitch | 0.500 in |
| Pitch Length | 36 in |
| Weight | 0.18 LB |
| EAN or UPC | 746041152994 |

