- Variable Speed Belt
- 3830V Series
- 2 3/8 in Top Width x 58.70 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 2 3/8 in |
| Pitch Length | 58.7 in |
| Angle of Sheave Groove | 30 ° |
| Inch/Metric | Inch |
| Belt Size | 3830V |
| Weight | 0.0 LB |
| EAN or UPC | 746041196226 |
| Cross Section Width | 2 3/8 in |
| Pitch Length | 58.7 in |
| Angle of Sheave Groove | 30 ° |
| Inch/Metric | Inch |
| Belt Size | 3830V |
| Weight | 0.0 LB |
| EAN or UPC | 746041196226 |